End cap set with connection cable for EBL-24-26-Moove recessed light
ENDCAP-SET-EBL-24-26-MOOVE
Art.-no. 0976521511
EAN 4068362545849
Register now and access more than 60,000 products
- The end cap with connection cable can be inserted into the light profile on two sides
- Selecting a side determines the light colour
- Light colours extra warm white (2,700 K) or neutral white (4,000 K) are possible
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black |
Length | 10 mm |
Width | 17 mm |
Height | 10.1 mm |
