Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

End cap set with connection cable for UBL-24-14-Moove downlight

ENDCAP-SET-UBL-24-14-MOOVE-CONNECTL-L

Art.-no. 0976521492

EAN 4068362531712

Individual price display after login
End cap set with connection cable for UBL-24-14-Moove downlight

Art.-no. 0976521492

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Easy to connect he end caps with the downlight via plug-and-play
  • Available in two designs: Connection cable on the right and connection cable on the left

  • The end cap with connection cable can be inserted into the light profile on two sides

  • Selecting a side determines the light colour

  • Light colours extra warm white (2,700 K) or neutral white (4,000 K) are possible

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Black

Connection type

Plug-in system WPS-24

Length

16.3 mm

Width

10.5 mm

Height

4.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information