End cap set with connection cable for UBL-24-14-Moove downlight
ENDCAP-SET-UBL-24-14-MOOVE-CONNECTL-R
Art.-no. 0976521491
EAN 4068362531705
Register now and access more than 60,000 products
- Available in two designs: Connection cable on the right and connection cable on the left
- The end cap with connection cable can be inserted into the light profile on two sides
- Selecting a side determines the light colour
- Light colours extra warm white (2,700 K) or neutral white (4,000 K) are possible
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black |
Connection type | Plug-in system WPS-24 |
Length | 16.3 mm |
Width | 10.5 mm |
Height | 4.3 mm |
