Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

End cap set with motion sensor and connection cable for EBL-24-26-Moove recessed light

ENDCAP-SET-MOTION-SENSOR-EBL-24-26-MOOVE

Art.-no. 0976521516

EAN 4068362542800

Individual price display after login
End cap set with motion sensor and connection cable for EBL-24-26-Moove recessed light

Art.-no. 0976521516

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Motion detector with connection cable for integration in the recessed light using simple plug-and-play connection
  • For plugging into the EBL-24-26-Moove recessed light via simple plug-and-play connection

  • The motion detector can be inserted into the light profile on two sides

  • Selecting a side determines the light colour

  • Light colours extra warm white (2,700 K) or neutral white (4,000 K) are possible

  • Range up to 3 m

  • Automatic switch-off after 45 seconds

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Black

Length

46 mm

Width

17 mm

Height

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information