End cap set with touch dimmer switch and connection cable for EBL-24-26-Moove recessed light
ENDCAP-SET-TOUCH-SENSO-EBL-(24-26-MOOVE)
Art.-no. 0976521515
EAN 4068362542596
Register now and access more than 60,000 products
- For plugging into the EBL-24-26-Moove recessed light via simple plug-and-play connection
- The dimmer switch can be plugged into the light profile on two sides
- Selecting a side determines the light colour
- Light colours extra warm white (2,700 K) or neutral white (4,000 K) are possible
- Dimming range: 10-100 %
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Black |
Length | 20.5 mm |
Width | 17 mm |
Height | 10.1 mm |
