End distributor cabinet W-EV 32/21-6/G/E/X
ENDDISTRCAB-(W-EV 32/21-6/G/E/AT)-RED
Art.-no. 0774771402
EAN 4065746803731
Register now and access more than 60,000 products
- Large, easy-to-maintain connection space
- Strong, zinc-plated sheet steel housing with weather-resistant powder coating
- Zinc-plated base with plastic sleeves or zinc-plated tabs for ground nails for floor mounting
- Two pivoting lifting eyelets
- Ergonomically shaped carrying handles
- High-quality door hinges with long service life
- Door opening limiting chain for the best possible protection of the door hinges
- Lockable door closing mechanism
- Made in Germany
Datasheets(X)
For indoor and outdoor use
Plug-in sub-distributors, also with certified intermediate counter for sub-measurement, as a special supply point in accordance with DIN VDE 0100 Part 704 for connecting alternating and three-phase power consumers on construction sites downstream of a connection distributor cabinet or a distributor/end distributor cabinet.
![]() | |
Output | 1 CEE 32 A, 5 pin, 400 V unprotected, 1 CEE 32 A, 5 pin, 400 V, 2 CEE 16 A, 5 pin, 400 V, Six shockproof sockets 16 A, 250 V |
Input | CEE 32 A, 5 pin, 400 V with phase inverter |
Main fuse | 2 FI 40/0,03 A, type A, 1 LS 25 A, 3P, C, 2 LS 16 A, 3P, C, 6 LS 16 A, 1P, C |
Connected load | 22 kVA |
IP protection class | IP 44 |
Protection class | Protection class I/protective grounding |
Min./max. temperature conditions | -25 to 35 °C |
Material | Sheet steel |
Length x width x height | 710 x 360 x 935 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
