Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Engine interior cleaner

957-ENGINE-INTERIOR-CNLR-400ML

Art.-no. GT00102519

EAN 4051641010718

Individual price display after login
Engine interior cleaner

Art.-no. GT00102519

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

TÜV-approved, solvent-free cleaner made from a high-quality, low-viscosity oil with powerful cleaning agents. The cleaner protects the new engine oil from contamination by used oil residues.
  • Free of volatile organic compounds (VOCs) and solvents

  • Contains low-viscosity detergents to deliver outstanding cleaning results

  • Removes oil sludge deposits from the engine oil system

  • Protects the engine from being damaged as a result of blocked oil channels and bore holes

  • Contains additives to lubricate components during the cleaning process

  • Does not contain any chlorine, phosphates, nitrates or heavy metals

  • Can be disposed of with the used oil
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For oil sludge deposits

  • For compression loss in the area of the piston rings

  • For knocking hydraulic valve lifters

  • When changing oil to ensure that the new engine oil is not contaminated with any remaining used oil
Instructions

Add cleaner to engine oil before each oil change. The oil must not drop below the minimum level. Allow the engine to run at idle speed for a maximum of 20 minutes with the vehicle at a standstill. Then change the oil and filter immediately afterwards.

Contents

400 ml

Colour

Yellow-brown

Smell/fragrance

Solvent-like

Shelf life from production

24

Density

0.8425 g/cm³

Density conditions

at 20°C, DIN 51757

Min. flashing point

100 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information