Engine system
155-ENGINESYSTEM-300L-24PCS
Register now and access more than 60,000 products
- Reduces friction resistance due to the OMC2 formula
- Cleans the entire oil circuit up to the critical piston ring zone
- Unblocks gummed-up piston rings
- Protects against corrosion
- Neutralises aggressive combustion acids
- Reduces friction-related wear
- Improves the infeed
- Protects against black sludge and its effects
- Ensures optimum operational safety
Datasheets(X)
- Preventive, as refill concentrate
- For diagnosed oil sludge
- Complies with the highest API and CCMC synthetic oil standards
Add to used engine oil (max. 10 % of engine oil capacity).
Contents | 300 ml |
Colour | Brown |
Smell/fragrance | Oily |
Chemical basis | Hydrocarbon |
Shelf life from production | 48 Month |
Density | 0.8811 g/cm³ |
Density conditions | at 20°C, DIN 53217 |
Min. flashing point | 70 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!