Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Entry sE-Key radio key

Radio key ENTRY sE-KEY
PRFLCYL-WRELKEY-(ENTRY-EASY-SE-KEY)

Art.-no. 9501016799

EAN 4003482507131

Individual price display after login
Entry sE-Key radio key

Art.-no. 9501016799

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Electronic radio key
  • Modern active transponder

  • High level of security thanks to encrypted communication (AES encryption)

  • Wireless connection via Bluetooth 5.2 LE

  • Open the door at the touch of a button
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastics - Polyamide PA

Data transmission type

Bluetooth, Wireless

Number of rechargeable batteries/batteries

1 PCS

Battery designation

CR2430

Product weight (per item)

36 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information