Epoxy diamond cup wheel
CPWHL-DIA-EPOXY-BR22,2-D125MM
Art.-no. 0666550125
EAN 4045989745487
Register now and access more than 60,000 products
- High-performance abrasive discs
- Special C-shaped segments in a blade form have been precisely attached, thus minimising imbalance for low-vibration work
- 2-layer segment with sharp cutting edge and broaching surface
- Drop-shaped openings in each segment for the most efficient extraction possible
Contact pressure
When grinding in a horizontal position, care must be taken to use only the weight of the machine rather than the body weight of the user. This is the only way to achieve automatic resharpening of the diamonds.
Machine rotation speed
If there is an audible drop in rotation speed, the contact pressure should be briefly reduced so that the cup wheel can cool down and the speed can return to the optimal value.
Datasheets(X)
Diameter (Ø) | 125 mm |
Segment height | 8 mm |
Bore hole | 22.23 mm |
Max. rotation speed | 10000 rpm |