Equipment set 12
Equipment set 12
MODBLCK-VEH-UNIVERSAL-MODUL1/3-MUNI4
Art.-no. 0963611104
EAN 4062855164227
Register now and access more than 60,000 products
Suitable for many different vehicle types
See assignment table
Comprising:
Substructure with panel
Subassembly clearance: 360 mm
2 storage racks
For clear and orderly storage of tools and small parts
Top frame
Dimensions (W x H x D): 1112 x 980 x 330 mm
Comprising:
Substructure with panel
Substructure clearance: 390 mm
Storage rack
For clear and orderly storage of tools and small parts
2 storage racks
With 5 storage boxes (size 2)
With 7 storage boxes (size 3)
Clear and orderly storage of small parts
Top frame
Dimensions (W x H x D): 1112 x 1160 x 380 mm
Made of high-strength steel with high-quality powder coating in RAL 7016 and RAL 3020
Includes non-slip mats and separating plates for storage racks and top frames
Includes attachment sets
| Module block compatible with the following vehicle manufacturers/vehicle types: | ||||
| Vehicle manufacturer | Type of vehicle | From year of manufacture | Wheel base in mm | Suitable for |
Datasheets(X)
Type description | MUNI4 |
Height driver side | 980 mm |
Height co-driver side | 1160 mm |
Width driver side | 1112 mm |
Width co-driver side | 1112 mm |
Depth | 380 mm |
Product weight (per item) | 63.400 kg |
Colour | Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured |