Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Euroclip cable clip

CLIP-ABS-EUROCLIP-EN16-(15,0-16,0MM)

Art.-no. 0971600150

EAN 4056807138602

Individual price display after login
Euroclip cable clip

Art.-no. 0971600150

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

The Euroclip system is a pioneering combination of a clamp upper part (Euroclip) and a fastening element (Clip-On) for inserting or bonding. Of course, the Euroclip can also be anchored or screwed in.



Ø 5 mm slot



  • For plastic assembly aid pipes with low compressive strength and plastic armoured pipes with medium to high compressive strength, in accordance with DIN EN 50086-1

  • Slot Ø 5 mm for lateral alignment during assembly using wood screws or nail anchors

  • High material quality and resistance

  • All Euroclips can be connected regardless of size
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal size

16 mm

With connection mechanism (vertical)

Yes

Min./max. temperature resistance

-20 to 85 °C

Colour

Light grey (bright grey)

Material

ABS

Halogen-free

Yes

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information