Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Euroclip cable clip

Plug-in lock for Euroclip cable clip
PLGINLOK-F.CLIP-PA-HALOFREE-LGHTGREY

Art.-no. 0971600101

EAN 4056807177182

Individual price display after login
Euroclip cable clip

Art.-no. 0971600101

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For attaching pipes to all conventional cable ducts.
  • ​The Euroclip cable clip can be used on all cable ducts with holes and a sheet thickness of between 0.5 and 1.1 mm, for mounting electrical pipe clamps

  • Pipes can also be connected to the cable clip by means of cable connectors

  • Ideal for relieving stress on the cable duct, or to allow separate routing of data cables etc.

  • Can also be used for routing on the underside

  • 40-kg tensile strength
NoticeHalogen-free, silicone-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Laying cable in cable ducts

Instructions
  • Clip clamps onto cable clip

  • Place both into the hole in the cable duct

  • Lock by turning 45°

  • Fasten pipe into pipe clamp

Colour

Light grey

Material

PA - Polyamide

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information