Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Euroclip twist lock Clip

Twist lock for Euroclip cable clip
TWSTLOK-F.CLIP-PLA-HALO-LGHTGREY

Art.-no. 0971600099

EAN 4045989702886

Individual price display after login
Euroclip twist lock Clip

Art.-no. 0971600099

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

The Euro twist lock holds pipes secure in cable conduits or thin plates with long holes.



Benefits:


Compared to fastening with cable ties, the use of the Euro twist lock is much quicker. The flat underside of the Euro twist lock prevents damage to the cables in the cable duct.



Product details:


  • Material: Polyamide PA

  • Application temperature: -20 to +75°C

  • With halogen or halogen-free

  • Colour: light grey
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The Euro twist lock is secured in a long hole with a quarter turn. A Euroclip can then be clipped in for mounting pipes or tubes.

Colour

Light grey

Material

PA - Polyamide

Halogen-free

No

Drill hole diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information