Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Evaporation protection VDS 25

Evaporation protection
EVAPPROT-VDS25-25LTR

Art.-no. 0893210062

EAN 4045989354764

Individual price display after login
Evaporation protection VDS 25

Art.-no. 0893210062

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Reliable protection against rapid water evaporation from fresh concrete.

Better strength development


Advantage:


Fresh concrete can lose up to 50% of its strength as a result of excessively-fast evaporation of water. VDS prevents this rapid loss of water. The blocking factor is far higher than

is required for compliance with the standards.



Reduced dust formation


Reduced effort


Advantage:


Quick and easy application with simple spraying devices.



Easy to use


Advantage:


Can be applied immediately after screeding.



Tested in accordance with standard

Notice

Do not use VDS 25 if plaster or paints are subsequently to be applied (unless the surface is carefully cleaned mechanically or by sandblasting beforehand). If a large quantity of the product is used on a horizontal surface, the treated surface can be slippery when wet, even for rubber tyres.



This information is only a recommendation based on our experience. Test product before use!

Test report in accordance with RVS 11.064 available.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Industrial flooring

  • Cement-based mortars and plasters

  • Runways

  • Dams,

  • Bridges

  • Channels

  • Water tanks
Instructions

VDS 25 must be applied to the concrete surface after "bleeding" stops. On industrial floors, it can only be applied once the initial setting of the concrete has started. It is applied to formed concrete immediately after stripping the formwork. VDS 25 must be stirred carefully before use. Spray in a thin, even layer using a spraying device with a pressure of 1 bar.


The layer is weather resistant after 2–3 hours at +20°C.


Consumption: 70–200 g/m2.

Chemical basis

Acrylic resin dispersion

Colour

White

Contents

25 l

Min./max. processing temperature

5 to 30 °C

Shelf life from production

24 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Formwork release oil sprayer

PRESSPRR-OIL-6BAR-10LTR

Corrosion-resistant, polyester-coated steel container
x 1 pcs
Formwork release oil sprayer

PRESSPRR-OIL-6BAR-6LTR

Corrosion-resistant, polyester-coated steel container
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information