Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Expander with shortening hook

EXPNDR-ROPE/HOK-LENGTHADJUSTABLE-800MM

Art.-no. 0880240180

EAN 4046778138404

Individual price display after login
Expander with shortening hook

Art.-no. 0880240180

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Red expander cord with one plastic hook and one steel hook. Can be shortened to required length using shortening hook. Maximum: 800 mm.

Self-tightening


When under strain, the shortened expander cord tightens itself



Withstands up to 200 N



Easily adjustable


The cord can be quickly and easily adjusted to the required length



Easy to return to original length


  • Polypropylene cord

  • Inner material made from natural rubber

  • Metal hook breaking load: 200 N

  • Plastic hook breaking load: 500 N
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information