Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

External connection flange EPDM

CONFLG-FLEX-EPDM-2SD-400X200X2MM

Art.-no. 0875626741

EAN 4068362152504

Individual price display after login
External connection flange EPDM

Art.-no. 0875626741

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis (Basis)

Ethylene propylene diene natural rubber

Width (B)

200 mm

Length (L)

400 mm

Overall thickness (S)

7 mm

Design

Mountable to both sides, One-piece

Building material class

B1 - Of low flammability

Min./max. processing temperature

-10 to 30 °C

Min./max. temperature resistance

-40 to 150 °C

Shelf life from production/conditions

12 Month / dry storage area, in the original container

Colour

Black

Product weight (per item)

251.5 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information