Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

FLEXEN® hardener HT

FLEXEN HT hardener
ADH-NATRBRINSU-HTEMP-HARDENER-36ML

Art.-no. 0892100088

EAN 4024835738910

Individual price display after login
FLEXEN® hardener HT

Art.-no. 0892100088

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Special high-temperature hardener
Notice

Note: One 36 ml bottle of HT hardener is required per 500 ml can of HT adhesive.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For Flexen UV-resistant rubber insulation tube in combination with Flexen HT adhesive

Container

Bottle

Contents

36 ml

Max. temperature resistance

150 °C

Max. short-term temperature resistance

175 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information