FOXCORE 70 MC MIG welding wire Metal powder flux-cored wire
WELDWRE-MIG-(FOXCORE 70-MC)-16KG-1,2MM
Art.-no. 9501046123
EAN 4038589603998
Register now and access more than 60,000 products
- For unalloyed construction and fine-grained construction steels at application temperatures from -40 °C (_ 27 J) to +450 °C.
- Suitable for M20 and M21 inert gases in accordance with EN ISO 14175.
- Smooth spray arc-like drop transition from just 200 A (1.2 mm) with minimal splatter formation.
- This flux-cored wire electrode also boasts good weld penetration, high resistance to porosity and good flow properties.
- Productivity is up to 20 % higher when compared to solid wire.
- The welding additive offers the lowest level of silicate slag formation - meaning that very little rework is required.
Datasheets(X)
Wire diameter (Ø) | 1.2 mm |
Type of coil | Metal coil BS300 |
Material | Steel |
Min. longitudinal elongation | 22 % |
Min. tensile strength | 550 MPa |
Product weight (per item) | 16000 g |