FOXCORE 71 RC MIG welding wire Rutile flux-cored wire
WELDWRE-MIG-(FOXCORE 71-RC)-5KG-1,2MM
Art.-no. 9501046124
EAN 4038588615282
Register now and access more than 60,000 products
All positions can be welded with a parameter setting. This makes it very easy to handle, requires little cleaning, and features good slag removal, low spatter losses and smooth, fine seams.
- Good weld penetration and notch-free seam transitions
- Suitable for unalloyed construction and fine-grained construction steels at application temperatures of down to -40 °C under M21 inert gas
- The weld material achieves excellent mechanical properties
- BÖHLER Q 71 RC is a reliable welding additive that is characterised by high productivity in position welding
Datasheets(X)
Wire diameter (Ø) | 1.2 mm |
Type of coil | Plastic coil S200 |
Material | Steel |
Min. longitudinal elongation | 22 % |
Min. tensile strength | 550 MPa |
Product weight (per item) | 5000 g |