Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Fabric adhesive tape 4613

Fabric adhesive tape 4613
ADHTPE-WOVN-SILVER-48MMX50M

Art.-no. 09926501

EAN 4042448392978

Individual price display after login
Fabric adhesive tape 4613

Art.-no. 09926501

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Standard fabric adhesive tape for general applications in trade and industry
  • Good adhesive forces, even on rough substrates

  • Easy to remove by hand, water-repellent and flexible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For sealing pipework

  • Fastening cover materials

  • General marking work

  • Bundles, seals and packs

Adhesive base

Natural rubber

Backing material

PE-coated fabric

Length

50 m

Width

48 mm

Thickness

180 µm

Colour

Silver

Max. temperature resistance

95 °C

Elongation at break

15 %

Shelf life from production/conditions

12 Month / cool, dry and frost-free storage area

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information