Fabric adhesive tape 4662
Fabric adhesive tape 4662
ADHTPE-WOVN-WIHTE-48MMX50M
Register now and access more than 60,000 products
- Good adhesive forces, even on rough substrates
- Easy to remove by hand, water repellent and flexible
Datasheets(X)
- For sealing pipework
- Fastening cover materials
- General marking work
- Bundles, seals and packs
Adhesive base | Natural rubber |
Backing material | PE-coated fabric |
Length | 50 m |
Width | 48 mm |
Thickness | 230 µm |
Colour | White |
Max. temperature resistance | 60 °C |
Elongation at break | 15 % |
Shelf life from production/conditions | 24 Month / cool, dry and frost-free storage area |