Façade membrane Wütop® Mono Façade
FCNGSHT-MONO-2SA-L50M-B1,5M-75SM
Art.-no. 0681001073
EAN 4068362058707
Register now and access more than 60,000 products
- Lightweight façade membrane for back-ventilated façade constructions
- High UV resistance up to 5,000 hours
- Fire protection class B-s1, d0 - highest safety requirements.
- Windproof and rainproof, highly water-vapour-permeable façade membrane with monolithic functional membrane
- Horizontal or vertical joint width of up to 20 mm
- Joint proportion of up to 20 % in the façade area
- Protects the insulation from moisture and dirt
- Provides an excellent indoor environment due to its outstanding physical construction properties
EN 13859-2
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of product combinations, applications and storage and processing conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Wütop® Mono Façade is suitable for back-ventilated façade constructions with closed and open cladding under normal loads. For open cladding, a joint width of up to 20 mm for horizontal or vertical joints and an open joint proportion of up to 20 % are permitted.
Install Wütop® Mono Façade membrane with the coated, smooth side facing outwards. It can be laid horizontally or vertically to the foundation.
Fix the façade membrane tightly with the coated side facing outwards, but without overstretching, and fasten it in the top third of the overlapping area, e.g. with a hammer tacker. Ensure fastenings are covered.
Overlap individual membranes by a width of min. 10 cm. Using the self-adhesive strips, seal the adhesive joint under constant pressure, ensuring it is smooth. Secure edges, corners and any loose overlapping areas. Apply vertical overlapping areas on a firm surface (e.g. bars).
Windproof bonding of overlapping areas and joints on hard, flat surfaces can be performed with Eurasol® adhesive tapes or the LuWi Tack 525 adhesive. LuWi Tack 525 adhesive is also suitable for bonding applications on masonry and all types of connection bonding. Pretreat highly absorbent surfaces with primer.
All openings, connections and edges must be made permanently airtight and windproof with materials suitable for outdoor use.
Repair any large areas of damage to the Wütop® Mono Façade membrane using patches of the original membrane and adhesive tape or adhesive. Small areas of damage can be mended with adhesive tape.
Standard rolls can be cut using a saw. Always overlap the cut edge during installation.
The Wütop® Mono Façade membrane can be exposed to the elements for 12 weeks. Cladding must be installed after this point to prevent UV damage. We generally recommend that the façade is clad as quickly as possible.
Store the rolls in a dark, dry environment.
Design | 2-ply, With two self-adhesive strips |
Coating weight per m² | 111 g |
Length of roll | 50 m |
Roll width | 1.5 m |
Area | 75 m² |
Number of rolls per pallet | 33 PCS |
Material | Polypropylene fleece |
Thickness | 0.4 mm |
Suitable for makeshift roofing/makeshift coverage | 12 Weeks |
Ultraviolet resistance | Permanent |
Min./max. temperature resistance | -40 to 80 °C |
Colour | Black |
Resistance to penetration of water | W1 |
Resistance to tear propagation (longitudinal) | 130 N |
Resistance to tear propagation (transverse) | 170 N |
Longitudinal tensile force per 50 mm | 150 N |
Transverse tensile force per 50 mm | 110 N |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!