Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Face and hearing protection combination G500

FCE/HEARPROT-COMBI-G500-STAINLESSSTEEL

Art.-no. 0899101195

EAN 4056807445601

Individual price display after login
Face and hearing protection combination G500

Art.-no. 0899101195

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Headband with ratchet system for fast and precise size setting.

The G500 combination face and ear protection is a flexible and comfortable product solution for all users who need hearing protection in addition to eye and face protection. Thanks to the innovative design of the head section, it can be combined with various visors, goggles, ear protectors and communication systems.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

With stainless steel mesh visor gardening, agriculture and forestry to protect against fast-flying particles.

Instructions

The headband is adjustable between sizes 54 - 62 cm.

SNR attenuation value

26 dB

L attenuation value

15 dB

M attenuation value

23 dB

H attenuation value

32 dB

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information