Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Fall arrest kit UP & DOWN

GUARL-SET-UP/DOWN-4PCS

Art.-no. 0899032024

EAN 4045989857975

Individual price display after login
Fall arrest kit UP & DOWN

Art.-no. 0899032024

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Fall arrester suitable for temporary work at height, supplied in a convenient bag



Set contents:


Fall arrester


  • Mobile fall arrester for ascents and/or descents

  • The integrated push-button enables correct orientation and normal locking of the fall arrester, as the device can only slide upwards

  • Equipped with one self-locking carabiner

  • Can be used on ropes with a dia. of 10, 11 and 12 mm

  • Made from high-quality stainless steel and aluminium

  • Weight 420 g

  • Complies with EN 353-2; EN 12841 A/B

  • Category III PPE


Anchor webbing


  • Closed-loop strap made from polyamide fabric

  • Length 1.80 m; width 25 mm

  • Breaking load 3,500 daN

  • Complies with EN 354; EN 795/B

  • Category III PPE


White semi-static rope


  • Self-locking harness carabiner at one end of the rope

  • Length 15 m

  • Dia. 11 mm

  • Breaking load 2,500 daN

  • Complies with EN 354

  • Category III PPE
Notice

Use only with the carabiner supplied

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information