Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Fall arrester set Elastico W1005 3 pieces

FALLPROT-SET-ELASTICO-W1005-3PCS

Art.-no. 0899032105

EAN 4065746409773

Individual price display after login
Fall arrester set Elastico W1005 3 pieces

Art.-no. 0899032105

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Complete set comprising safety harness, fall arrest traveller with 15 m rope and storage case

Safety harness


  • Maximum freedom of movement and very comfortable to wear thanks to the elastic harness material in the back and shoulder area

  • Tools are quickly at hand thanks to the holding loops on the sides

  • The safety harness is tested and approved for up to 140 kg


Fall arrest traveller


  • The fall arrestor is free-sliding in the direction of ascent and is automatically locking in case of a fall

  • With a robust and flexible 11 mm kernmantle rope

  • The fall arrestor is tested and approved for up to 140 kg
Notice
  • If the two chest loops on the safety harness are not used with a lanyard, they must be connected using a screw-lock snap hook

  • If chest loops are used as an anchor point on the safety harness, the two loops must be connected to the screw-lock snap hook of the lanyard

  • When using a fall protection belt and fastener, the user weight of the fastener is decisive
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

3 PCS

Max. load capacity

140 kg

Fall arrester set Elastico W1005 3  including:
1 x
Elastico W101 safety harness

SAFEHARN-ELASTICO-W101

Description:
Standard
Ergonomic safety harness with elastic harness material that makes it very comfortable to wear
Quantity: 1 x
1 x
W101 trailing safety harness device with integrated tear webbing shock absorber

SAFEHARNSYS-ROTATING-15M-140KG

Description:
15 m
Quantity: 1 x
1 x
System case 8.4.3

SYSCASE-8.4.3

Description:
ABS 462.5 x 335 x 162 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information