False edge tape Sealing tape, pressure-tight
False edge tape
CONSEAL-RBR-PRESRES-BLCK-10MX50X5MM
Art.-no. 0681018062
EAN 4045989805334
Register now and access more than 60,000 products
Easy and quick to apply.
The one-sided self-adhesive surface guarantees effective temporary fastening during assembly.
No change to the material at elevated pressure load.
The pressure-tight sealing tape does not change shape even at elevated pressure loads.
Very good material property.
Very high elongation at break and good tensile strength permit a broad range of applications.
The adhesive strip of the sealing tape is not suitable for permanent fastenings and requires additional fixing. The pressure-tight sealing tape is not resistant to oil, acids or alkalis. The exposure to weathering must be limited to the assembly time.
Datasheets(X)
The pressure-tight sealing tape offers a broad range of applications in metalwork, woodwork and concrete construction.
Material | Rubber |
Adhesive base | Acrylate |
Colour | Black |
Overall thickness | 5 mm |
Length of roll | 10 m |
Width | 50 mm |