Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Fibre reinforced LF 1C liquid plastic

LIQUPLA-1C-LF-REINFORCED-3,5KG

Art.-no. 0893892585

EAN 4068362322099

Individual price display after login
Fibre reinforced LF 1C liquid plastic

Art.-no. 0893892585

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

1-component, solvent-free hybrid-based liquid plastic with fibre reinforcement.

Würth FLK fibre reinforced LF is a solvent-free, UV-resistant, highly durable, single component, liquid sealant with a hybrid base (SMP). The embedded polyester fibres are required when a standard-compliant seal with fleece inlay is not technically possible.


The liquid plastic hardens into a seamless, long-lasting, hydrolysis-resistant and breathable sill membrane.


Hardens in reaction with moisture in the air and substrate.


Advantages


  • Supplied ready to use for ease of application

  • Virtually odourless in application

  • Formation of a seamless and gapless, highly elastic membrane

  • Full adhesion to the surface

  • Resistant to hydrolysis, frost and UV rays

  • High thermal resistance without softening and frost resistance between -20 °C to +80 °C

  • Breathable (water vapour permeable)

  • Resistant to cleaning agents, household chemicals, oils and sea water

  • Easy to repair after mechanical damage

Consumption


Around 2 kg/m²


The amount is based on the practical application by applying with a spatula on a smooth surface under optimum conditions. Factors such as surface porosity, temperature, humidity, application procedure and processing can increase or decrease the amount used.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Würth FLK LF fibre-reinforced is versatile.


  • Sealing of flat roofs, balconies and terraces

  • Sealing of penetrations, inclines and connections

  • Sealing and connection of bitumen membranes, EPDM and PVC roofing membranes

  • Emergency repairs or working in hard-to-reach places
Instructions

Surface preparation:


Careful preparation of the surface is essential for optimum results and a long service life.


The surface must be dry and free of grease, dirt and dust. All loose parts must be carefully removed. Maximum substrate moisture should be 5 %.


Primer:


Prime with Würth adhesion primer LF for PVC roofing membranes, bituminous cold self-adhesive membranes, zinc, zinc plated sheet metal and steel. PVC window and door frames must also be primed.


Apply the primer as specified in the data sheets and allow it to dry.


Application:


Pull the protective film off the container and thoroughly stir Würth FLK fibre reinforced LF before use!


Apply the sealant material to the prepared substrate and smooth it out.


Opened containers should be used up promptly. If a skin has formed on the material in the bucket, it can be removed and the remaining material can still be used.

Chemical basis

Single component hybrid

Colour

Grey

Density

1.3 g/cm³

Min. processing temperature

5 °C

Max. processing temperature

35 °C

Max. temperature resistance

80 °C

Solvent-free

Yes

Contents

2692 cm³

Container

Bucket

Weight of content

3500 g

Shelf life from production

9 Month

Conditions to maintain shelf life from production

at max. 25°C

Properties Results Testing methods
Temperature resistance -20 °C to +80 °C
Can be rained on after 45 minutes CONDITIONS: 20 °C, 50 % RH
Curing time 24 hours
Chemical properties good resistance to acids and alkaline solutions (5 %), detergents, sea water and oils.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information