Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Fibreglass spark protection blanket

SPRKPROTBLANK-GLSFBR-BNNT-1000X1250MM

Art.-no. 0984100125

EAN 4065746671378

Individual price display after login
Fibreglass spark protection blanket

Art.-no. 0984100125

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Spark protection blanket for protecting surroundings from damage when carrying out grinding work, for example. Temperature-resistant and non-flammable.
  • Lightweight and extremely flexible, easy to use

  • Fibreglass on one side

  • Alufix surface coating (PU/aluminium)

  • Instantaneous 500 °C temperature resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1000 mm

Width

1250 mm

Material

Fibre glass

Max. temperature resistance

500 °C

Max. short-term temperature resistance

600 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information