Filter attachment
Ventilation with filter
REPLACE-FILTER-SET-DUEP-2.00.393
Art.-no. 1981000014
EAN 4065746660983
Register now and access more than 60,000 products
With ventilator for ventilating and monitoring safety cabinets
- Plug-in connection to 230 V/50 Hz power supply via IEC-60320 C13 mains plug
- Filtering of harmful solvent vapours.
- No need for an additional exhaust air connection.
- The purified air is released into the ambient air.
- Replacement filter set, art. no. 1981000014 (for filter attachment)
Replacement filter set:
- Replacement filter set for art. no. 1981000013
- Activated carbon and particulate filter
Datasheets(X)
Material | Sheet steel |
Width | 310 mm |
Depth | 230 mm |
Height | 165 mm |
Colour | Black |