Fire blanket
FIREBLANK-WHITE-L100CM-W100CM
Art.-no. 0893325001
EAN 4053479363516
Register now and access more than 60,000 products
- Blanket made from fireproof fibreglass fabric
- Suitable for putting out small fires
- Supplied in a robust case with ring for wall mounting
- Hook-and-loop fastening for fast opening
- Useful accessory for the workplace, car or home
Datasheets(X)
Length | 100 cm |
Width | 100 cm |
Material | Fibre glass |
Colour | White |
Type description | Grease fire blanket, DIN EN 1869 |
Product weight (per item) | 500 g |