Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Fire blanket

Fire blanket
FIREBLANK-WHTE-L120CM-W120CM

Art.-no. 0899532500
EAN 4062856387892
Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

  • Blanket made from fireproof fibreglass fabric

  • Suitable for putting out small fires

  • Supplied in a robust case with ring for wall mounting

  • Hook-and-loop fastening for fast opening

  • Useful accessory for the workplace, car or home
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

120 cm

Width

120 cm

Material

Fibre glass

Colour

White

Type description

Fire blanket in accordance with EN 1869

Other standard

0 - not applicable

Product weight (per item)

680 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information