Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Fire protection mastic intumescent

Fire protection putty system intumescent
FPPUTY-1K

Art.-no. 0893305812

EAN 4053479065281

Individual price display after login
Fire protection mastic intumescent

Art.-no. 0893305812

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For fire rated sealing of cable penetrations in indoor use.

An intumescent, paste-like compound with acrylate base. Simple partitioning system for structural openings up to 100 x 100 mm or with a diameter of 113 mm.


  • Fire resistance class up to EI 120

  • Quick, easy installation

  • Retrofitting can be carried out at any time

  • Particularly suitable for small or hard-to-reach and irregular openings
Notice

See the Würth ETA 18/0803 and the installation instruction when sealing fire rated service penetrations.

European Technical Assessment ETA 18/0803

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For the fire rated sealing of cables, telecommunication cables and optical fibre cables up to Ø 21 mm in flexible partition walls, massive walls and massive floors.



The fire protection mastic can be used additionally in Würth system fire protection block and system fire protection plug.

Instructions

The surface must be clean and free of crease and dust.


Set backing material (mineral wool, cardboard or PE-rods) firmly fixed into the prescribed depth. This is to secure the minimum fill depth of the mastic.


Mastic is applied on both sides of the opening, uniformly from back to front.

Container

Cartridge

Contents

310 ml

Fire resistance rating

EI120

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information