Fire-retardant coating 5 KS viskos
FPCOAT-(VISKOS)-12,5KG
Art.-no. 0893306412
EAN 4045989542024
Register now and access more than 60,000 products
Water-based, viscous, non-hygroscopic fire protection coating with an ablative effect
- Can be mechanically stressed
- Waterproof in accordance with DIN 1048
- Oil- and petrol-resistant
- Weatherproof and UV-resistant in accordance with DIN 53 384
- Resistant to ageing
- Remains flexible after curing, even at high coating thicknesses
Easy application with brush, roller or spray gun. Stir well before use. Clean the edges of the opening. Can be diluted with max. 5% water.
Carefully re-seal opened containers after use!
Datasheets(X)
For use in soft-sealant systems EI 60 and EI 90/EI 120. Combination partition systems for sealing electrical wires and flammable/non-flammable pipes.
- Apply with brush, roller or airless sprayer
- Nozzle opening: Airless 0.63 to 0.74 mm
- Application quantity: 1.4 mm wet = 1 mm dry = 1.8 kg/m2
- Can be diluted with max. 5% water
- Dust dry after approx. 3 hours at 20°C
- Thoroughly dry after approx. 24 hours at 20°C
In the mixed penetration system, only the cut edges of the mineral fibreboard need be coated all around. The cables within the partition do not need to be coated.
Container | Bucket |
Weight of content | 12.5 kg |
Colour | White |
Conditions to maintain shelf life from production | at 5°C to 30°C |
Shelf life from production | 18 Month |
Moulded density | 1.34 g/cm³ |
Ultraviolet resistance | Yes |
Density | 1.34 g/cm³ |
Contents | 12.5 l |
Resistance against | Weather |