Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Fire sign

FPSIGN-FIREEXTINGUISHER-SIGN-200X200MM

Art.-no. 0899605889

EAN 4056807389486

Individual price display after login
Fire sign

Art.-no. 0899605889

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Complies with standard UNI EN ISO 7010

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

200 mm

Width

200 mm

Material thickness

1 mm

Material

Plastic

Colour

Signal red RAL 3001, Signal white RAL 9003

Product weight (per item)

61 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information