First-aid kit In accordance with ÖNORM Z 1020:2025
1STAIDBOX-(ÖNORM Z1020:2025)-70PCS
Art.-no. 0899520208
EAN 4068362606823
Register now and access more than 60,000 products
This first-aid kit meets the requirements of ÖNORM Z 1020:2025 and fulfils the minimum legal requirements for first-aid equipment in workplaces.
The contents are designed to support basic first-aid measures and to provide structured first aid in the event of injuries. The box is made of robust, impact-resistant plastic and is suitable for daily use in industrial and commercial environments.
The integrated carrying and mounting system enables clear positioning and easy wall mounting, ensuring quick accessibility when needed.
The storage life of all sterilised components is limited to up to 20 years.
Datasheets(X)
First-aid kit for occupational first-aid equipment in accordance with ÖNORM Z1020:2025.
Length | 452 mm |
Width | 152 mm |
Height | 384 mm |
Material of crate | ABS |
Material of case | ABS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!