First aid kit Type 2
First aid box, type 2
1STAIDBOX-OENORM1020-20WORKER-121PCS
Art.-no. 098805 457
EAN 4024835980937
Register now and access more than 60,000 products
This first aid kit meets all the requirements for Class 2 of the Austrian Standards Institute (ASI).
The above-mentioned classification meets the legal requirements for minimum content in accordance with ÖNORM Z 1020.
The first aid box itself is constructed from shock and impact-resistant plastic. The built-in carrier system means the product is ideal for visible wall mounting.
The shelf life of the sterilised components is five years.
Datasheets(X)
Length | 410 mm |
Width | 350 mm |
Height | 160 mm |
Material of crate | ABS |