Five-chamber light 24 V
5 chamber light for M.A.N.
LGHT-5CHAM-MAN-RIGHT
Art.-no. 081246 90
EAN 4011231776523
Register now and access more than 60,000 products
Includes fastening material: 2x M8
Double tail light
Connection:
Compact connector on back
Bulb not included
ADR-tested
Datasheets(X)
Multi-chamber lights for towing vehicles and trailers with 24 V vehicle electrical systems
Features:
- Indicator/brake/tail light
- Reversing light
- Reflector
- Number plate light (only with art. no. 081246 9)
![]() | |
Number of chambers | 5 PCS |
Mounting | Right |
Cable connection | Compact connector |
Functions | Turn signal, brake, tail lamp, Backup lamp, Rear fog lamp, Reflector |
Length | 343 mm |
Width | 133 mm |
Depth | 75 mm |
Comparison number | 81.25228-6010 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
