Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Flat connector contact MIC MK II 3.0

Flat plug contact MIC MK II 3.0
FLPLGCNTCT-(SN)-3,0-(0,35-0,75SMM)

Art.-no. 0558190310

EAN 4046778261201

Individual price display after login
Flat connector contact MIC MK II 3.0

Art.-no. 0558190310

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Min./max. wire cross section

0.35-0.75 mm²

Min./max. diameter of insulation

1.5-2.6 mm

Nominal size of flat plug/push connector/blade connector

3.0 mm

Material

Brass

Surface

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information