Flexible corner seal
SEALEDG-FLEXIBLE-50X0,8MM
Art.-no. 0888001206
EAN 4056807853222
Register now and access more than 60,000 products
- Can be used for many corner versions
- Self-adhesive, for sticking onto tray sealing tape or for fixing to the surface
Datasheets(X)
For corners (floor/floor or wall/floor) for:
- Shower trays at floor level
- Bathtubs with tray
Material | PE foam material |
Thickness | 0.8 mm |
Adhesive base | Natural rubber |
Min./max. processing temperature /conditions | 15 to 25 °C / firm surface, dry, free of dust and grease |
Conditions to maintain shelf life from production | cool and dry storage area, no exposure to sunlight and weather conditions |