Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Flexible head shank for wire threading probe

Guide head for wire threading device
GUIDHD-F.CBLFEDSYS-M6-D10-L120

Art.-no. 0975801302

EAN 4099618152726

Individual price display after login
Flexible head shank for wire threading probe

Art.-no. 0975801302

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

120 mm

Diameter (Ø)

10 mm

Tensile load

230 kg

Connection thread

M6

Material

Brass / steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information