Floor screw ASSY® Plus Special
ASSYplus special ctrsk milling pocket head 60°
SHR-KLLISEKPF-BSP-HO-AW10-(A2K)-3X50/22
Register now and access more than 60,000 products
Time-saving
- Shortened drill trip and ASSY thread guarantee rapid penetration
- Even long screws can be held securely thanks to the excellent hold between bit and screw.
- Minimal Cam-Out
- Good power transmission, as the AW bit combines the best attributes of a cross recess and TX screw
Energy-saving
- The ASSY thread reduces the penetration resistance and thus saves energy, in turn increasing the running times of batteries and machines
Appealing surfaces
- The drill tip prevents the wood from splintering, achieving a beautiful surface
- Countersunk head (60°) with small diameter, making the screw less noticeable
- The milling ribs ensure that the screw is countersunk, achieving a beautiful result
- An asymmetrical thread ensures that the screw cannot be turned too far and ensures a solid connection between the materials
Datasheets(X)
The floor screws are specially designed for the assembly of wooden floors on joists, but can also be used for other composite and carpentry tasks.
Nominal diameter (d) | 3.2 mm |
Length (l) | 50 mm |
Thread length (lg) (lg) | 22 mm |
Screw-thread length with drill tip (b) (b) | 25 mm |
Head type | Small raised countersunk head 60 degree |
Head details | Milling ribs |
Head diameter (dh) | 5.25 mm |
Head height (k) | 2.8 mm |
Internal drive | AW10 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Design | With shaft |
Thread form | Single start thread |
Core diameter | 2.24 mm |
Shape of tip | Centring drilling tip |
Material | Hardened steel |
Surface | Zinc plated |
Suitable for use in the following materials | Board ply wood (BSP), Hardwood, LVL |
Area of application | Furniture, Body, Store construction, Exhibition stand construction, Interior fitting |
Product weight (per item) | 1.85 g |
RoHS-compliant | Yes |