Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Floor stand for interior protection

Floor stand for interior protection equipment
FLRSTAND-F.INPROTEQUIP-530X870X1350MM

Art.-no. 0899500056

EAN 4045989850440

Individual price display after login
Floor stand for interior protection

Art.-no. 0899500056

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Floor stand for storing vehicle protection items.

Easy assembly and installation of material


On the same stand, you can store protective covers, protective mats, protective film for the steering wheel, paper rolls etc.



Can be used in different locations


Equipped with wheels for ease of movement



Excellent quality

Notice

Stand supplied without material

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Length x height

86 x 135 cm

Product weight (per item)

9.350 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information