Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Fluid grease

Low-viscosity grease 101 TUNAP
101-LIQUID-GREASE-400ML-12PCS

Art.-no. GT00101048

EAN 4002325810131

Individual price display after login
Fluid grease

Art.-no. GT00101048

Individual price display after login
Quantity
PU

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Synthetic fluid grease with PTFE. Suitable for all moving metallic parts. Corrosion protection for ferrous and non-ferrous metals. Very good flowing properties and extremely short flash-off time. Thermally stable from -40°C to +150°C.
  • Excellent flowing properties

  • Reduces wear and friction

  • Excellent corrosion protection

  • Contains a UV component

  • Resistant to cold and hot water

  • Thermally stable from -40°C to +150°C

  • No resin or adhesive effect

  • Pleasant vanilla fragrance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Long-term lubrication for all metal components with medium to high loads

  • Wherever an oil spray is not long-lasting enough

  • For joints, hinges, sliding parts, bolts, locking wedges, sliding rails, levers and rods

  • With very inspection and maintenance task
Instructions

Shake the can vigorously until you hear the signal balls. Pre-clean the surfaces to be treated if necessary. Spray an even coating from a distance of approx. 20 cm and leave the product to dry off. Repeat the treatment if necessary. Spraying from a short distance increases the flow effect.

Colour

Colourless

Smell/fragrance

Odourless

Density

0.785 g/cm³

Density conditions

at 20°C, DIN 51757

Min. flashing point of active ingredient

-80 °C

Contents

400 ml

Container

Aerosol can

Weight of content

357 g

Shelf life from production

24

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ8

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ9

x 6 pcs
Nitrile chemical protective glove long, heavy-duty design

PROTGLOV-NTR-45CM-SZ10

x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information