Fluid grease Flow
Low-viscosity grease Flow 901 TUNAP
901-FLUIDFAT-FLOW-400ML
Register now and access more than 60,000 products
- Very good corrosion protection and wear protection due to calcium complex formula
- Reduces friction even under extreme conditions through use of PTFE
- Very good creep effect
- Thermally stable from -40°C to +200°C
- No resin or adhesive effect
Datasheets(X)
- Long-term lubrication for all moving components (e.g. door straps, seat rails, joints, hinges, sliding parts, bolts, locking wedges, lock cylinders, locks, rods etc.)
- Health risk is drastically reduced thanks to the use of Human Technology®
- The product is therefore ideal for use in vehicle interiors
Refer to the product information before use. Shake well before use. Spray parts to be treated.
Chemical basis | Polyolefin |
Oil basis | PAO-Polyalphaolefin |
Colour | Beige |
Smell/fragrance | Oily |
Density | 0.855 g/cm³ |
Density conditions | at 20°C, DIN 51757 |
Min. flashing point of active ingredient | 200 °C |
Min. flashing point | -80 °C |
Kinematic oil basis viscosity | 17.8 cSt |
Silicone-free | Yes |
Resin-free | Yes |
Contents | 400 ml |
Container | Aerosol can |
Weight of content | 255 g |
Shelf life from production | 24 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!