Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Flush-mounted appliance socket with lugs New construction

APPSKT-FMO-OVE-NAILBAG-H50MM/D72MM

Art.-no. 0975010405

EAN 4058794849448

Individual price display after login
Flush-mounted appliance socket with lugs New construction

Art.-no. 0975010405

Individual price display after login
Quantity
PU
x 120 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

UP appliance socket with attached lugs and fixed plaster thickness! Ideal for installation in structural works.
Simple installation and fixture of socket using lugs.

The socket is attached to the lugs on the masonry using high-strength adhesive or screws, the gap in the masonry is then filled with 1C gun foam.



Advantages:


  • Precise installation of socket by means of markings in the centre of the lugs (vertical and horizontal)

  • No plaster required (no water, no mixing necessary)

  • Mounting options for switch inserts on all 4 sides

  • 8 mm hole in the bottom of the socket, for easier foam application

  • Large mounting holes for plug screw WG-FIX

  • Roughened plastic surface for better adhesion of interior plaster

  • The 10-cm attachment lugs can be shortened if necessary to 5 cm in length, or removed entirely.
Notice

When bonding, the substrate must be free of dust.


Full-surface foaming of cable slots is not recommended.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for cavity bricks and aerated concrete.

Instructions

1. Create a bore with Dmin = 82 mm for the UP socket using a diamond hole saw or hammer and chisel.


2. Position UP socket horizontally and fix in place with X-Press 500 high-strength adhesive art. no. 0893 226 100, WG-Fix screw art. no. 0189 363 60, 0189 363 30 or nails.


When gluing, apply two dots to the back of the lug and push the sockets onto the wall.


3. Fill gap in masonry with 1C gun foam Powerpur 0892 152 13. It is sufficient to foam fill around the rear 2/3 of the socket.


4. Once the foam has hardened (cuttable after approx. 20 min.) the hose can be laid.


5. Hose can be attached using lance drill bits or multi-purpose drill bits (Würth) and push-fit clips (Würth).

Height

50 mm

Length x width

62 x 62 mm

Flame-retardant

650°C

IP protection class

IP 20

Material

PS - Polystyrene

Halogen-free

Yes

Diameter (Ø)

72 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
WG-Fix screw, pan head

SCRDWL-CORTHR-AW20-(A2K)-6,3X30MM

Universal screw with pan head for quick and easy fastenings in solid brick, solid sand-lime block and gypsum plasterboard.
x 250 pcs
WG-Fix screw, pan head

SCRDWL-CORTHR-AW20-(A2K)-6,3X60/55MM

Universal screw with pan head for quick and easy fastenings in solid brick, solid sand-lime block and gypsum plasterboard.
x 200 pcs
Structural adhesive MS universal

STRUCADH-(MS-INSTANT)-WHITE-290ML

Fast-hardening adhesive with MS-hybrid basis with accelerated initial adhesion.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information