Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Flush-mounted appliance socket with lugs Old construction

APPSKT-FMO-OVE-NAILBAG-FLSH-H50MM/D72MM

Art.-no. 0975010406

EAN 4058794849387

Individual price display after login
Flush-mounted appliance socket with lugs Old construction

Art.-no. 0975010406

Individual price display after login
Quantity
PU
x 120 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

UP appliance socket with flush lugs for subsequent installation in previously plastered masonry. Simple installation and fixture of socket using lugs.

The socket is fastened to the masonry via the lugs using high-strength adhesive, screws or adhesive tape, then the gap in the masonry is filled with expanding foam.


The lugs can subsequently be broken away.



Benefits:


  • Precise installation of socket using lugs (vertical and horizontal)

  • The socket edge is below the existing edge of the masonry, ensuring clean subsequent installation.

  • No plaster required (no water, no mixing necessary)

  • The 10-cm attachment lugs can be shortened if necessary to 5 cm in length, or removed entirely.
Notice

When bonding, the substrate must be free of dust.


Full-surface foaming of cable slots is not recommended.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for cavity bricks and aerated concrete.

Instructions

1. Produce hole with Dmin = 82 mm for UP socket using diamond hole saw or hammer and chisel.


2. Position UP socket horizontally and fix in place with adhesive tape.


3. Fill gap in masonry with 1C gun foam 0892 142 9. Filling the rear 2/3 of the socket with foam is sufficient.


4. Once the foam has hardened (cuttable after approx. 35 min.) the hose can be laid.

Height

50 mm

Length x width

62 x 62 mm

Flame-retardant

650°C

IP protection class

IP 2X

Material

PS - Polystyrene

Halogen-free

Yes

Diameter (Ø)

72 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Structural adhesive MS universal

STRUCADH-(MS-INSTANT)-WHITE-290ML

Fast-hardening adhesive with MS-hybrid basis with accelerated initial adhesion.
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information