Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Foam extinguisher, fluorine-free, frost-protected FCP

FIREEXTING-FOAM-FF-6LTR

Art.-no. 9501037997

EAN 4068362708275

Individual price display after login
Foam extinguisher, fluorine-free, frost-protected FCP

Art.-no. 9501037997

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Cartridge-operated extinguisher that fights fire, protects the environment and can also be used in frosty conditions
  • Fluorine-free foam extinguisher, frost protection to -25 °C with 6 litres of extinguishing agent

  • Effective fire fighting of burning solids and liquids as well as fires in electrical installations (up to 1,000 V)

  • Environmentally friendly cartridge-operated extinguishers for use at temperatures down to -25 °C, providing reliable fire protection in frost-prone areas such as outdoors or in cold storage facilities

  • Versatile for fires of classes A (solids) and B (liquids) as well as electrical installations
Notice

Environmentally friendly extinguishing agent Formula Fluorine Free AB -25 °C NPCARE is free from added fluorinated compounds and contains no added PFOS, PFOA, PFHxA or other PFAS substances.


The ingredients come from naturally renewable resources and are easily biodegradable.


Shelf life of 6 years

DIN EN 3

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Fire fighting for fire classes A, B and electrical equipment

  • Areas at risk of frost, e.g. outdoors

  • Cold stores

  • Petrol stations

  • Trade, business and industry

  • Warehouse and logistics

  • Boats and caravans

  • Road and rail transport
Instructions
  • Safe operation: Extinguishing gun with integrated overpressure protection function

  • Frost-protected for use outdoors or in cold storage facilities

  • Rating: 27 A 144B and on electrical installations in accordance with DIN VDE 0132 to 1,000 V

  • Minimum distance: 1 m

  • Temperature: -25 °C to +60 °C

  • Extinguishing agent: Fluorine-free foam, from -25 °C, NPCAPRE

  • Capacity: 6 l

Extinguishing agents

AB powder

Propellant

Carbon dioxide

Min./max. temperature conditions

-25 to 60 °C

Contents

6 l

Shelf life from production

6 Years

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information