Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Foam insert for empty compartment size 1

INRT-EMPTY-SZ1-CARBON- 96X335X38MM

Art.-no. 0955905950

EAN 4061975729743

Individual price display after login
Foam insert for empty compartment size 1

Art.-no. 0955905950

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

335 mm

Width

96 mm

Height

38 mm

Decor

Carbon appearance

Size foam section

1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information