Foam rubber glazing tape
GLAZMNTTPE-SA-FOAMRUBBER-6X3MM
Art.-no. 087560603
EAN 4045989411924
Register now and access more than 60,000 products
- Compressible
- Prevents three-point adhesion
- Very fine, uniform, completely closed cell structure
Datasheets(X)
Colour | Black |
Min. tensile strength | 600 kPa |
Conditions for tensile strength | in accordance with DIN 53571 |
Moulded density | 45 kg/m³ |
Compression force deflection | 50 kPa |
Min. breaking elongation | 150 % |
Width | 6 mm |
Ultraviolet resistance | Yes |
Min. temperature resistance | -30 °C |
Max. temperature resistance | 80 °C |
Shelf life from production | 12 Month |
Length of roll | 10 m |